-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cut Resistant Gloves |
---|---|
Abrasion Resistant | Yes |
ANSI/ISEA Abrasion Level | 3 |
ANSI/ISEA Cut Level | 2 |
ANSI/ISEA Puncture Level | 1 |
Coating Coverage | Palm |
Coating Finish | Rough |
Coating Material | Nitrile |
Color | Yellow/Black |
Cuff | Knit |
Cut | Clute |
Cut Resistant | Yes |
---|---|
Finger Style | Full |
Gauge | 13 |
Length | 10.25" |
Liner Material | Kevlar(R) |
Palm Material | Nitrile |
Puncture Resistant | Yes |
Size | XL |
Stitching Material | Acrylic/Nylon/Kevlar(R) |
Suggested Use Environment | Dry/Light Oil |
Thumb Style | Wing |
Height (cm) | 12.95 |
---|---|
Length (cm) | 27.18 |
Width (cm) | 11.68 |
HS Code | 6116105520 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0675 |
UPC | 190735102480 |
Please note that the item you have bought is a 115V.