-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Knit Gloves |
---|---|
Coating Coverage | Palm |
Color | Natural/Rust |
Gauge | 10 |
Grip Material | Nitrile |
Grip Pattern | Flat |
---|---|
Material | Polyester/Cotton |
Size | S |
Sold As | Pair |
Height (cm) | 12.45 |
---|---|
Length (cm) | 24.89 |
Width (cm) | 14.22 |
HS Code | 6116105510 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0405 |
UPC | 190735099117 |
Please note that the item you have bought is a 115V.