-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Safety Vest |
---|---|
Age Group | Adult |
Closure Type | Hook-and-Loop |
Color | Orange |
Fits Chest Size | 64" |
Gender | Unisex |
---|---|
Length | 26" |
Material | Polyester |
Size | XL/2XL |
Height (cm) | 2.03 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 20.32 |
HS Code | 6117809540 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0495 |
UPC | 190735097410 |
Please note that the item you have bought is a 115V.