-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Glove Bag |
---|---|
Color | Tan |
Length | 12" |
---|---|
Material | Canvas |
Height (cm) | 3.3 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 19.3 |
HS Code | 4202926091 |
Country Of Origin | VN |
---|---|
Weight (kg) | 0.2475 |
UPC | 190735096901 |
Please note that the item you have bought is a 115V.