-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Safety Sign |
---|---|
Grade | Not Retroreflective |
Header | No Header |
Height | 10" |
Legend Style | Text |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
---|---|
Shape | Rectangle |
Thickness | 0.004" |
Width | 14" |
Weight (kg) | 0.0252 |
---|
Please note that the item you have bought is a 115V.