-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plug Lockout |
---|---|
Color | Red |
Cord Dia. (In.) | 1-1/2" |
Fits | 120V Plugs |
Height | 3 13/32" |
Length | 3.5" |
Material | Polystyrene |
---|---|
Max. Number of Padlocks | 4 |
Padlock Shackle Max. Dia. | 5/16" |
Voltage | 110 |
Width | 2" |
Weight (kg) | 0.0675 |
---|
Please note that the item you have bought is a 115V.