CONDOR 3RNA4 Electrical Glove Protector 9 Gray Pr
  • Model: 3RNA4
  • Item: AD2MML

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

CONDOR | 3RNA4 | AD2MML | Electrical Glove Protector
Hover to zoom
In Stock
£36.27 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemElectrical Glove Protector
    ColorGray
    Length10"
    MaterialTop Grain Goatskin
    Size9

    Shipping Info:

    Ship weight (kg) 0.14
    Ship height (cm)10.16
    Ship length (cm)29.21
    Ship width (cm)20.07
    HS code4203293010
    Country of OriginIN

    Brand Overview:

    Condor is a European brand of personal protective equipment (PPE) used in chemical and material handling industries. The Condor catalogue includes different eye, face, head, hearing, respiratory, hand and fall protection products, as well as safety workwear and footwear. The temperature-, chemical- and cut-resistant gloves offered under the Condor Safety Gloves category exceed CE standards and are extensively used in aerospace, automotive, construction, metal fabrication and petrochemical industries. Condor also manufactures lightweight and scratch-resistant safety glasses to provide protection from impacts and optical radiations. Choose from a wide range of Condor protective gear, such as chemical-resistant coveralls, coated gloves, disposal gloves and welding gloves, in different sizes and material options, on Raptor Supplies, an authorised distributor of the brand.

    Sent to your email in 30 min

    Model: 3RNA4Item: AD2MML

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '36.27', 'items': [{ 'id': 'AD2MML', 'google_business_vertical': 'retail' }] }); }, 5000);