-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Knit Gloves |
---|---|
Color | Natural |
Gauge | 7 |
Material | Polyester/Cotton |
---|---|
Size | S |
Sold As | Pair |
Height (cm) | 2.54 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 10.16 |
HS Code | 6116928800 |
---|---|
Weight (kg) | 0.045 |
UPC | 190735890257 |
Please note that the item you have bought is a 115V.