-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gloves |
---|---|
Back Material | Jersey, Polyester |
Color | Gold/Red |
Cuff | Knit Wrist |
Cut | Gunn |
Hand | Left/Right |
Leather Palm Material | Cowhide |
Leather Palm Process | Full Grain |
---|---|
Leather Palm Type | Full-Grain |
Liner Material | Jersey |
Size | L |
Sold As | Pair |
Stitching Material | Polyester |
Thumb Style | Straight |
Height (cm) | 6.1 |
---|---|
Length (cm) | 14.22 |
Width (cm) | 7.11 |
HS Code | 6216003800 |
---|---|
Weight (kg) | 0.1238 |
UPC | 190735890172 |
Please note that the item you have bought is a 115V.