-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | High Visibility Vest |
---|---|
Age Group | Adult |
ANSI Class | 3 |
ATPV Rating | Unrated |
Closure Type | Zipper |
Color | Lime |
Fits Chest Size | 56" |
Gender | Unisex |
Length | 29.875" |
---|---|
Material | CoolDry(TM) Polyester |
Number of Pockets | 0 |
Number of Pockets (Inside) | 3 |
Number of Pockets (Outside) | 2 |
Pockets | 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone |
Size | 3XL |
Stripe Color | Orange/Silver |
Height (cm) | 2.79 |
---|---|
Length (cm) | 24.38 |
Width (cm) | 29.72 |
HS Code | 6117809540 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.405 |
UPC | 190735053041 |
Please note that the item you have bought is a 115V.