|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

CONDOR 10D879 Mechanics Gloves Leather 3/4 Finger M Pr

Model: 10D879
Item: AA2CQM
Cross Reference:
£9.12

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Mechanics Gloves
Color Tan
Back Material Split Cowhide Leather/Spandex
Closure Type Slip On
Cuff Shirred
Finger Style 3/4
Liner Material Unlined
Palm Material Split Cowhide Leather
Size M
Stitching Material Polyester
Sub-Category Leather
Online - Live Chat