Please note that the item you have bought is a 115V.

Line Voltage Thermostats | Raptor Supplies Worldwide

Line Voltage Thermostats

Filter

JOHNSON CONTROLS -

Line Voltage Thermostat

StyleModelSwitch ActionColorControl RangeVoltageWidthDepthDifferentialEnclosure TypePrice (ex. VAT)
AT22JCC-1CNormally ClosedDark Brown/Light Brown40 Degrees to 90 Degrees F24 to 277 VAC2 25/32"2.5931.3 Degrees FSteel$402.56
AT22JAA-1CNormally ClosedDark Brown/Light Brown40 Degrees to 90 Degrees F24 to 277 VAC2 25/32"2.5931.3 Degrees FSteel$372.88
AT26A-15CNormally OpenBeige40 Degrees to 90 Degrees F24 to 277 VAC2 31/32"2.875"1.1 Degrees FPlastic$216.71
AT22AAA-1CNormally OpenDark Brown/Light Brown40 Degrees to 90 Degrees F24 to 277 VAC2 25/32"2.5931 Degrees FSteel$359.80
AT22CBC-1CNormally OpenDark Brown/Light Brown40 Degrees to 90 Degrees F120 to 240 VAC2 25/32"2.5931.7 Degrees FSteel$575.28
BA19ADB-38COpen on RiseGray100 Degrees to 240 Degrees F24 to 600 VAC2.156"1-13/16"6 Degrees FGalvanized/Steel$297.61
BA19ADB-2COpen on RiseGray100 Degrees to 240 Degrees F24 to 600 VAC2.156"1-13/16"6 Degrees FGalvanized/Steel$192.36
BA19ADB-39COpen on RiseGray100 Degrees to 240 Degrees F24 to 600 VAC2.156"1-13/16"6 Degrees FGalvanized/Steel$336.34
JOHNSON CONTROLS -

DIN Mount Pressure Controls

StyleModelItemMountingTypePrice (ex. VAT)
AP352AB-3CPressure ControlDINElectric On/Off$233.83
AP352PQ-1CPressure ControlDINProportional/Integral$532.83
BS352AA-2CPressure Stage ModuleWall or DIN RailPressure$137.50
StyleModelControl RangePrice (ex. VAT)
AEHA00009Open At 50 Degrees F, Close At 32 Degrees F$121.38
AEHA00001Open At 60 Degrees F, Close At 40 Degrees F$106.30
AEHA00002Open At 140 Degrees F, Close At 110 Degrees F$113.53
AEHA00003Open At 180 Degrees F, Close At 150 Degrees F$113.53
JOHNSON CONTROLS -

Thermostat Spdt

StyleModelWidthControl RangeDepthDifferentialEnclosure TypeHeightOverall LengthSensor TypePrice (ex. VAT)
AA19BBC-2C2.12"35 Degrees to 95 Degrees F1-13/16"3 Degrees to 12 Degrees FGalvanized/Steel4.375"5.625"Coil$206.18
BA19ANC-1C4 1/16"0 Degrees to 150 Degrees F3.375"5 Degrees FNEMA 3R4 1/16"4 1/16"Bulb$419.63
StyleModelPrice (ex. VAT)
ATT1520A0M1C$104.58
RFQ
ATT103A0M1C$165.02
RFQ
ATT15WDA0M1C$35.89
RFQ
ATT1540PRM1C$110.00
RFQ
TEMPCO -

Thermostats

StyleModelControl RangeHeightItemPrice (ex. VAT)
ATST-110-129--Thermostat$525.13
RFQ
BTST-110-125--Thermostat$345.94
RFQ
CTST-103-108--Thermostat$96.90
RFQ
DTST-101-118--Thermostat$103.31
RFQ
ETST-110-126--Thermostat$345.86
RFQ
ATST-110-128--Thermostat$525.14
RFQ
FTST-101-113--Thermostat$198.30
RFQ
GTEB3200050 Degrees to 249 Degrees F13/16"Line Volt Mechanical Tstat$43.75
HTEB3000150 Degrees to 525 Degrees F1.5"Line Volt Mechanical Tstat$44.46
GTEB33000250 Degrees to 399 Degrees F13/16"Line Volt Mechanical Tstat$42.95
GTEB34000400 Degrees to 570 Degrees F13/16"Line Volt Mechanical Tstat$46.93
WHITE-RODGERS -

Line Voltage Thermostat Standby Switch

ModelItemPrice (ex. VAT)
1E65-144AC2WJD$103.55
JOHNSON CONTROLS -

Humidity Display Module Digital

ModelItemPrice (ex. VAT)
D351AA-1CAC6XEY$441.91
JOHNSON CONTROLS -

Fan Coil Thermostat Heating/cooling

ModelItemPrice (ex. VAT)
T46SDA-1CAF7EQD$310.96
JOHNSON CONTROLS -

Electronic Temperature Cntrl 20 to 30VAC

ModelItemPrice (ex. VAT)
A350AA-2CAH7ATR$242.78
MULTIFAN -

Thermostat 120/240 V Spdt

ModelItemPrice (ex. VAT)
T15-WDAC8LMM$82.24
JOHNSON CONTROLS -

Power Module Use With C450rcn-1c

ModelItemPrice (ex. VAT)
C450YNN-1CAA4QFK$81.93
ADVANCE TABCO -

Replacement Thermostatic Control, 120V/240V Dual Voltage

ModelItemPrice (ex. VAT)
SU-P-220BCD7YYG$174.27
VOLLRATH -

Thermostat Kit

ModelItemPrice (ex. VAT)
44282-2AT6XBB$253.39
RFQ
HONEYWELL -

Line Volt Mechanical Thermostat, With Sloted Cover, Range 45 - 85 Degree F

ModelItemPrice (ex. VAT)
T6052B1013/UBP4RJV$503.68
RFQ
HONEYWELL -

Floating Control Thermostat, Single Output

ModelItemPrice (ex. VAT)
TB6980A1007/UBP2KTT$241.92
RFQ
HONEYWELL -

Modulating Thermostat, With Two Output, 0 - 10Vdc

ModelItemPrice (ex. VAT)
TB7980B1005/UBP2RBA$348.42
RFQ
HONEYWELL -

Modulating Thermostat, 0 - 10Vdc

ModelItemPrice (ex. VAT)
TB7980A1006/UBP2KTY$267.40
RFQ
MULTIFAN -

Electronic Thermostat, 5 Steps

ModelItemPrice (ex. VAT)
RETDS10M2CF3HTK$368.47
RFQ
BRADLEY -

Thermostat

ModelItemPrice (ex. VAT)
269-1286GRCJ3PYU$284.86
RFQ
VULCAN -

Thermostat Cartridge

ModelItemPrice (ex. VAT)
1A2D5AD7EZP-
RFQ

Line Voltage Thermostats

Line voltage thermostats are ideal for electrically powered convection, radiant and resistance heaters. Raptor Supplies offers a wide variety of these thermostats from brands like Honeywell, Dayton, Advance Tabco, Ranco, Tempco and Vulcan. Selected digital line voltage thermostats feature an easy to read LCD / LED screen for accurate measurements and a 3-button touchpad interface that is configured for restricting user adjustments. These digital thermostats are further compliant to UL, CE, C-Tick standards and are integrated with NEMA 1 / NEMA 4X enclosures for protection against damages due to ingress of water or dust. Choose from a wide range of these line voltage thermostats, available in variants with operating temperatures ranging from -40 to 150 degrees F.

We are here to help!

Looking for a part not listed here?