Please note that the item you have bought is a 115V.

Line Voltage Thermostats | Raptor Supplies Worldwide

Line Voltage Thermostats

Filter

WHITE-RODGERS -

Line Volt Mechanical Tstats

StyleModelSwitch TypeColorControl RangeVoltage RangeWidthDepthDifferentialHeightPrice (ex. VAT)
A1A66-641DPSTBeige40 Degrees to 85 Degrees F240 to 277 VAC2.75"1.25"+/- 1 Degrees F4.5"$57.61
B1687-9SPDTGray-30 Degrees to 90 Degrees F120 to 240 VAC2 5/16"2-9/16"4.5 Degrees to 40 Degrees F5.375"$119.96
C1A16-51SPDTTan36 Degrees to 90 Degrees F120 to 240 VAC2.875"2.125"1.5 Degrees F5.125"$171.79
C1A10-651SPDTTan36 Degrees to 90 Degrees F120 to 277 VAC2.875"2.125"1.5 Degrees F5.125"$121.51
A1A65-641SPSTBeige40 Degrees to 85 Degrees F120 to 277 VAC2.75"1.25"+/- 1 Degrees F4.5"$44.01
DAYTON -

Line Voltage Control

StyleModelOverall LengthColorControl RangeSensor TypeSwitch ActionSwitch TypeVoltage RangeWidthPrice (ex. VAT)
A1UHH1-White30 Degrees to 110 Degrees FHydraulic CapOpen/Close on RiseSPDT24 to 240 VAC2.5"$170.95
B1UHH4-Grey30 Degrees to 110 Degrees FHydraulic CapClose on RiseSPST24 to 240 VAC2.25"$118.76
B1UHH2-Grey30 Degrees to 110 Degrees FHydraulic CapOpen/Close on RiseSPDT24 to 600 VAC2.25"$164.94
C2E815-Gray-10 Degrees to 100 Degrees FBi-MetalOpen on RiseSPST120 to 277 VAC2 13/100"$62.40
D2NNR54.5"Gray30 Degrees to 110 Degrees FHydraulic CapillaryClose on RiseSPST24 to 600 VAC2.5"$82.45
E2NNT34.5"Polished30 Degrees to 90 Degrees FHydraulic CapillaryOpen/Close on RiseSPDT24 to 600 VAC2.12"$109.86
E2NNT44.5"Polished30 Degrees to 90 Degrees FHydraulic CapillaryClose on RiseSPST24 to 600 VAC2.12"$107.75
F2NNT54.5"Polished35 Degrees to 95 Degrees FHydraulic CapillaryOpen on RiseSPST120 VAC2.12"$124.31
D6EDY74.5"Gray30 Degrees to 110 Degrees FHydraulic CapillaryOpen/Close on RiseSPDT24 to 600 VAC2.5"$95.40
A6EDY35.5"Gray30 Degrees to 110 Degrees FHydraulic CapillaryOpen/Close on RiseSPDT24 to 600 VAC2.5"$113.91
G6EDY55.5"Gray30 Degrees to 110 Degrees FHydraulic CapillaryOpen/Close on RiseSPDT24 to 600 VAC2.5"$60.36
H2NNR65.75"Beige30 Degrees to 110 Degrees FHydraulic CapillaryOpen/Close on RiseSPDT24 to 600 VAC2.5"$106.99
D2NNR75.75"Gray30 Degrees to 110 Degrees FHydraulic CapillaryOpen/Close on RiseSPDT24 to 600 VAC2.12"$268.36
I2NNR85.75"Gray30 Degrees to 110 Degrees FHydraulic CapillaryOpen on RiseSPST120 VAC2.12"$145.80
J2NNR95.75"Polished30 Degrees to 110 Degrees FHydraulic CapillaryOpen/Close on RiseSPDT24 to 600 VAC2.12"$107.49
J2NNT25.75"Polished30 Degrees to 110 Degrees FHydraulic CapillaryClose on RiseSPST24 to 600 VAC2.12"$172.03
TEMPCO -

Thermostats

StyleModelControl RangeHeightItemPrice (ex. VAT)
ATST-110-125--Thermostat$345.94
RFQ
BTST-110-129--Thermostat$525.13
RFQ
CTST-103-108--Thermostat$96.90
RFQ
DTST-101-118--Thermostat$103.31
RFQ
ETST-110-126--Thermostat$345.86
RFQ
BTST-110-128--Thermostat$525.14
RFQ
FTST-101-113--Thermostat$198.30
RFQ
GTEB3200050 Degrees to 249 Degrees F13/16"Line Volt Mechanical Tstat$43.75
HTEB3000150 Degrees to 525 Degrees F1.5"Line Volt Mechanical Tstat$44.46
GTEB33000250 Degrees to 399 Degrees F13/16"Line Volt Mechanical Tstat$42.95
GTEB34000400 Degrees to 570 Degrees F13/16"Line Volt Mechanical Tstat$46.93
StyleModelControl RangePrice (ex. VAT)
AN15/3015-10 Degrees to 100 Degrees F$290.59
AN15/3015-260 Degrees to 250 Degrees F$189.65
AN15/3015-3100 Degrees to 550 Degrees F$283.18
DAYTON -

Line Voltage Thermostat

Dayton line voltage thermostats are designed to regulate temperature and control the flow of hot air exhaust & cool air intake in ventilation, heating & refrigeration applications. They include NTC thermistor sensors for temperature and resistive sensors for humidity. These thermostats come with SPST (single pole single throw) switches for joining or breaking connections between two terminals and ensure easy installation. Choose from a wide range of thermostats, available in voltages up to 125VAC.

StyleModelVoltage RangePrice (ex. VAT)
A1UHG6-$89.68
B15F626110 to 125 VAC$24.31
C1UHG4120 VAC$91.11
JOHNSON CONTROLS -

Line Voltage Thermostat

StyleModelSwitch ActionColorControl RangeVoltageWidthDepthDifferentialEnclosure TypePrice (ex. VAT)
AT22JAA-1CNormally ClosedDark Brown/Light Brown40 Degrees to 90 Degrees F24 to 277 VAC2 25/32"2.5931.3 Degrees FSteel$372.88
AT22JCC-1CNormally ClosedDark Brown/Light Brown40 Degrees to 90 Degrees F24 to 277 VAC2 25/32"2.5931.3 Degrees FSteel$402.56
AT22CBC-1CNormally OpenDark Brown/Light Brown40 Degrees to 90 Degrees F120 to 240 VAC2 25/32"2.5931.7 Degrees FSteel$575.28
AT22AAA-1CNormally OpenDark Brown/Light Brown40 Degrees to 90 Degrees F24 to 277 VAC2 25/32"2.5931 Degrees FSteel$359.80
AT26A-15CNormally OpenBeige40 Degrees to 90 Degrees F24 to 277 VAC2 31/32"2.875"1.1 Degrees FPlastic$216.71
BA19ADB-2COpen on RiseGray100 Degrees to 240 Degrees F24 to 600 VAC2.156"1-13/16"6 Degrees FGalvanized/Steel$192.36
BA19ADB-38COpen on RiseGray100 Degrees to 240 Degrees F24 to 600 VAC2.156"1-13/16"6 Degrees FGalvanized/Steel$297.61
BA19ADB-39COpen on RiseGray100 Degrees to 240 Degrees F24 to 600 VAC2.156"1-13/16"6 Degrees FGalvanized/Steel$336.34
JOHNSON CONTROLS -

Humidity Display Module Digital

ModelItemPrice (ex. VAT)
D351AA-1CAC6XEY$441.91
MULTIFAN -

Thermostat 120/240 V Spdt

ModelItemPrice (ex. VAT)
T15-WDAC8LMM$82.24
JOHNSON CONTROLS -

Defrost Control Defrost

ModelItemPrice (ex. VAT)
MR4PMUHV-12CAG9MMG$656.31
JOHNSON CONTROLS -

Electronic Temperature Control, 20 to 30VAC Voltage

ModelItemPrice (ex. VAT)
MS4DR24T-11CAG9MMH$495.73
JOHNSON CONTROLS -

Humidity Control Electric On/Off

ModelItemPrice (ex. VAT)
W351AB-2CAG9MMV$295.14
ADVANCE TABCO -

Replacement Thermostatic Control, 120V/240V Dual Voltage

ModelItemPrice (ex. VAT)
SU-P-220BCD7YYG$174.27
WHITE-RODGERS -

Line Voltage Thermostat Standby Switch

ModelItemPrice (ex. VAT)
1E65-144AC2WJD$103.55
JOHNSON CONTROLS -

Power Module Use With C450rcn-1c

ModelItemPrice (ex. VAT)
C450YNN-1CAA4QFK$81.93
JOHNSON CONTROLS -

Temperature Power Module

ModelItemPrice (ex. VAT)
Y350R-1CAC6XHM$144.61
QMARK -

Thermostat Wall 25 A

ModelItemPrice (ex. VAT)
WT12AD2URW$200.86
HONEYWELL -

Floating Control Thermostat, Single Output

ModelItemPrice (ex. VAT)
TB6980A1007/UBP2KTT$241.92
RFQ
BRADLEY -

Thermostat

ModelItemPrice (ex. VAT)
269-1286GRCJ3PYU$284.86
RFQ
HONEYWELL -

Modulating Thermostat, With Two Output, 0 - 10Vdc

ModelItemPrice (ex. VAT)
TB7980B1005/UBP2RBA$348.42
RFQ
MI-T-M -

Adjustable Thermostat, 250 Deg. F, 72 Inch Size

ModelItemPrice (ex. VAT)
32-0962CH9NRN$149.63
RFQ
VULCAN -

Thermostat Cartridge

ModelItemPrice (ex. VAT)
1A2D5AD7EZP-
RFQ

Line Voltage Thermostats

Line voltage thermostats are ideal for electrically powered convection, radiant and resistance heaters. Raptor Supplies offers a wide variety of these thermostats from brands like Honeywell, Dayton, Advance Tabco, Ranco, Tempco and Vulcan. Selected digital line voltage thermostats feature an easy to read LCD / LED screen for accurate measurements and a 3-button touchpad interface that is configured for restricting user adjustments. These digital thermostats are further compliant to UL, CE, C-Tick standards and are integrated with NEMA 1 / NEMA 4X enclosures for protection against damages due to ingress of water or dust. Choose from a wide range of these line voltage thermostats, available in variants with operating temperatures ranging from -40 to 150 degrees F.

We are here to help!

Looking for a part not listed here?