|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

CMI 968-6-2NS Male Connector Compression 1.02 inch 150psi

Model: 968-6-2NS
Item: AH3PZB
Cross Reference: 32WG91
£4.23

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Male Connector
Connection Compression x Pipe
Length 1.02"
Material Brass
Pipe Size 1/8"
Pressure 150
Temp. Range -65 Degrees to 250 Degrees F
Thread Size 1/8-27
Tube Size 3/8"
Type Compression
Online - Live Chat