-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sanding Drum |
---|---|
Diameter | 3/4" |
Material | Rubber |
Max. RPM | 9000 |
---|---|
Shank Size | 1/4" |
Width | 2" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 11.43 |
Width (cm) | 2.54 |
HS Code | 8467990190 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0544 |
UPC | 044861025086 |
Please note that the item you have bought is a 115V.