-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rigid Shaft Coupling |
---|---|
Bore Dia. | 1" |
Clearance Dia. | 2 |
Material | Aluminum |
Max. RPM | 1800 |
Max. Torque | 450 |
---|---|
Outside Dia. | 2" |
Overall Length | 3" |
Screw Size | 5/16-18 x 1/2 |
Type | One Piece Set Screw |
Height (cm) | 7.62 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 5.08 |
HS Code | 8483608000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9072 |
UPC | 044861358849 |
Please note that the item you have bought is a 115V.