-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cartridge Roll Mandrel |
---|---|
Fits Hole | 1/8" |
Max. RPM | Not Rated |
Pilot Dia. | 1/8" |
---|---|
Pilot Length | 1" |
Shank Dia. | 1/4" |
Height (cm) | 1.02 |
---|---|
Length (cm) | 10.41 |
Width (cm) | 2.29 |
HS Code | 8466100175 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0181 |
UPC | 044861020494 |
Please note that the item you have bought is a 115V.