-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Keyless Rigid Coupling |
---|---|
Material | Steel |
Type | C600 Series |
---|
Height (cm) | 4.4 |
---|---|
Length (cm) | 6.6 |
Width (cm) | 6.6 |
HS Code | 8483608000 |
Country Of Origin | IT |
---|---|
Weight (kg) | 0.8165 |
UPC | 044861058855 |
Please note that the item you have bought is a 115V.