• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

CLEVELAND C89315

CLEVELAND C89315

In Stock
£28.90 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: C89315
  • Item: CD2FDQ
  • Cross Ref: 45EP27
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Machine Tap
Dimension Type Inch
Finish Steam Oxide
List Number PER-893SF
Material Cobalt
Number of Flutes 3
Number of Pieces 1
Overall Length 3-9/64"
Shank Dia. 0.255"
Tap Style Spiral Flute
Thread Direction Right Hand
Thread Length 43/64"
Thread Size 1/4"-28
Thread Type UNF
Tap Chamfer Semi-Bottoming

Shipping Info:

Ship weight (kg) 0.02