CLEVELAND C89306
  • Model: C89306
  • Item: CD2HJD
  • Cross: 45EP18

CLEVELANDCLEVELAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

CLEVELAND C89306 | CD2HJD 45EP18
Hover to zoom
In Stock
£34.81 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemMachine Tap
    Dimension TypeInch
    FinishSteam Oxide
    List NumberPER-893SF
    MaterialCobalt
    Number of Flutes3
    Number of Pieces1
    Overall Length2-13/64"
    Shank Dia.0.141"
    Tap StyleSpiral Flute
    Thread DirectionRight Hand
    Thread Length7/16"
    Thread Size#6-32
    Thread TypeUNC
    Tap ChamferSemi-Bottoming

    Shipping Info:

    Ship weight (kg) 0.01