CLEVELAND C89221
  • Model: C89221
  • Item: CD2HJB
  • Cross: 45EN81

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

CLEVELAND | C89221 | CD2HJB | 45EN81 | Machine Tap
Hover to zoom
In Stock
£71.78 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemMachine Tap
    Dimension TypeInch
    FinishTiAlN
    List NumberPRO-892SF
    MaterialCobalt
    Number of Flutes3
    Number of Pieces1
    Overall Length3-15/16"
    Shank Dia.0.323"
    Tap StyleSpiral Flute
    Thread DirectionRight Hand
    Thread Length55/64"
    Thread Size7/16"-20
    Thread TypeUNF
    Tap ChamferSemi-Bottoming

    Shipping Info:

    Ship weight (kg) 0.05

    Brand Overview:

    A brand of Greenfield Industries, Cleveland offers an extensive range of cutting and machining tools. The company's product catalogue includes end mills, drill bits, reamers, taps and dies. The Cleveland End Mills range includes a variety of general-purpose high-speed steel/ cobalt / carbide end mills used in various milling, contouring and cutting applications. These end mills are available in different lengths, diameters and finish options, along with different helix angles. Drill bits by Cleveland are used to create deep and precise holes in metal and wood workpieces, and come in different length and style variants. The company also manufactures a complete line of chucking reamers used to shape and broaden existing holes, available in different flute lengths and shank diameters. Raptor Supplies is an authorised distributor of these Cleveland products.

    Sent to your email in 30 min

    Model: C89221Item: CD2HJBCross: 45EN81