-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Machine Tap |
---|---|
Dimension Type | Inch |
Finish | Steam Oxide |
List Number | PER-862SP |
Material | Cobalt |
Number of Flutes | 3 |
Number of Pieces | 1 |
Overall Length | 3 15/16" |
Shank Dia. | 0.381" |
---|---|
Tap Chamfer | Plug |
Tap Style | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 25/32" |
Thread Size | 3/8"-24 |
Thread Type | UNF |
Weight (kg) | 0.0599 |
---|
UPC | 697334862192 |
---|
Please note that the item you have bought is a 115V.