CLEVELAND C31166 Square End Mill, 1 Inch Milling Diameter, 1.0000 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£106.13 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: C31166

  • Item: CD3RLH

  • Cross Ref: 437W21

Product Specifications:

ItemSquare End Mill
Corner Radius0.000"
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishBright
GradeHeavy-Duty
Helix Angle30 Degrees
Length of Cut1.000"
List NumberRG6
MaterialCobalt
Number of Flutes5
Overall Length3.5"
Shank Dia.1.000"
Shank TypeWeldon
Milling Dia.1"
End Mill StyleSquare
End Mill ApplicationRoughing

Shipping Info:

Ship weight (kg) 0.31

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes