CLEVELAND C31163 Square End Mill, 5/8 Inch Milling Dia., 5/8 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£84.75 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: C31163

  • Item: CD3XDB

  • Cross Ref: 53PW41

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishBright
GradeHigh Performance
Helix Angle30 Degrees
Length of Cut5/8"
List NumberRG6
MaterialCobalt
Number of Flutes4
Overall Length2.75"
Shank Dia.5/8"
Shank TypeStraight
Milling Dia.5/8"
End Mill StyleSquare
End Mill ApplicationRoughing

Shipping Info:

Ship weight (kg) 0.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes