Please note that the item you have bought is a 115V.

Abrasive Wheel Adapters | Raptor Supplies Worldwide

Abrasive Wheel Adapters

Filter

3M -

Mandrels

StyleModelItemLengthMax. RPMThread SizeWasher O.D.Price (ex. VAT)
A13968Mandrel2"14,000-1"$10.61
B934Mandrels-12,000 RPM--$34.43
C932Mandrels-20,000 RPM--$19.50
D04020Mini Mandrel-14,000--$24.41
E04018Scotch-brite Wheel Accessories2 1/16"22,200-3/4"$18.08
F13928Threaded Mandrel-24,1001/4-20-$5.40
F14307Threaded Mandrel-24,1008-32-$8.09
G15012Unitized Wheel Mandrel-25,100--$280.05
CLIMAX METAL PRODUCTS -

Disc Holder Adaptor

StyleModelLengthShank Dia.Washer O.D.Price (ex. VAT)
AM-0801.75"1/83/16$6.69
BM-14-22"1/47/16$5.06
CM-23-L2"1/43/4$17.73
BM-14-33"1/47/16$5.28
DM-21-44"1/43/8$8.59
DM-21-66"1/43/8$10.06
3M -

Dsc Holder Adapt

StyleModelPrice (ex. VAT)
A22970$335.38
B22971$323.79
C22972$344.64
MERIT -

Adapter Shank

StyleModelPrice (ex. VAT)
A08834122568$18.10
A08834125003$28.59
StyleModelPrice (ex. VAT)
A05621$114.71
A05620$122.09
NORTON ABRASIVES -

Aluminium Reducing Bushing Abrasive Flaps

Norton Abrasives reducing bushings are used with flap & convolute wheels. They ensure a snug fit on small sized arbors to minimise wheel center holes. They feature aluminium construction for corrosion resistance & durability, and are integrated with contact washers to distribute the pressure of the nuts & prevent damage. These disposable bushings meet ANSI standards and have one piece flanges to assist in alignment & mounting of the bearings. Choose from a wide range of these bushings, available in arbor hole sizes up to 3 inches. They are sold in packs of 2 units.

StyleModelArbor HoleWasher O.D.Price (ex. VAT)Pkg. Qty.
A662610805291"2"$99.441
A662610805311"3"$192.081
A662610805331"5"$237.491
B662610803831-1/2"3"$162.501
A662610805201-1/4"10"$628.551
C662610805301-1/4"2"$117.911
A662610805341-1/4"5"$251.031
A662610805321-1/4"3"$154.531
A662610805361.258$607.351
A662610805285/8"2"$110.291
WEILER -

Brush Drive Arbors

StyleModelShank Dia.Price (ex. VAT)
A890291/2"$65.40
B890332/3"$174.35
NORTON ABRASIVES -

Aluminium Reducing Bushings, Pack Of 2

Norton Abrasives reducing bushings are used with Bear-Tex flap wheels & convolute wheels, as well as minimise wheel center holes to snug fit on small sized arbors. They feature aluminium construction to withstand corrosion & ensure durability and are integrated with contact washers to distribute the pressure of the nuts & prevent damages. These one-time-use disposable bushings meet ANSI standards and are available in a pack of 2.

StyleModelPrice (ex. VAT)Pkg. Qty.
A66261080522$12.431
A66261080525$12.691
A66261080524$18.581
A66261080523$19.651
WEILER -

Arbor Adapters

StyleModelArbor HolePrice (ex. VAT)
A03812to 1"$3.99
A03814to 1-1/2"$3.30
A03813to 1-1/4"$4.44
A03809to 1/2"$4.39
A03811to 3/4"$4.38
A03810to 5/8"$4.38
A03824to 7/8"$4.66
StyleModelLengthPrice (ex. VAT)
A952023.125"$18.66
A952033.375"$18.10
3M -

Tapered Adaptor 2-3 x 1/16-1/2 x 3/8in, 50 Pk

ModelItemPrice (ex. VAT)
30133AB9JKR$389.59
3M -

Disc Retainer Nut 5/16Inch x 5/8-11, 10 Pk

ModelItemPrice (ex. VAT)
51047AC2EGN$141.40
DEWALT -

Flange Backing 2 In

ModelItemPrice (ex. VAT)
D284933AC9XAK$9.11
3M -

Brush Flange Side T-a Diameter 2 Inch, 25 Pk

ModelItemPrice (ex. VAT)
27628AB9BYD$374.89
3M -

Extender Adaptor Spindle 2 x .25 x 1 Inch, 40 Pk

ModelItemPrice (ex. VAT)
30134AC2EFL$828.81
MERIT -

Adapter

ModelItemPrice (ex. VAT)
08834131612AC8UFG$1.88
DEWALT -

Flange Set 1.83 In

ModelItemPrice (ex. VAT)
D284932AC9XAJ$16.29
CLIMAX METAL PRODUCTS -

Disc Holder Adaptor 3/8 Inch 2-21/2 Inch Length

ModelItemPrice (ex. VAT)
W-23MSPAH8WXT$6.00

We are here to help!

Looking for a part not listed here?