CLE-LINE C18703 Jobber Drill Bit Set, High Speed Steel, 29 Pieces

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£275.50 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: C18703

  • Item: CD2YQB

  • Cross Ref: 1TPD1

Product Specifications:

ItemJobber Drill Bit Set
Cutting DirectionRight Hand
Depth7xD
Dimension TypeFractional Inch
Drill Bit Size1/16"-1/2" by 1/64"
FinishTiN
List Number1872TN
MaterialHigh Speed Steel
Number of Pieces29
Point Angle135 Degrees
Point TypeSplit Point
Shank Dia.1/6"-1/2"
Sizes Included1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"

Shipping Info:

Ship weight (kg) 1.44

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes