-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jobber Drill Bit Set |
---|---|
Cutting Direction | Right Hand |
Depth | 5xD |
Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"-1/2" by 1/64" |
Finish | Black/Gold |
List Number | 1878 |
Material | High Speed Steel |
---|---|
Number of Pieces | 29 |
Point Angle | 135 Degrees |
Point Type | Split Point |
Shank Dia. | 1/6"-1/2" |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Cle-Line C18125 jobber drill bit set consists of bits having extended length as compared to the diameter.
Weight (kg) | 1.4805 |
---|
UPC | 697334181255 |
---|
A mechanic length drill bit has a shorter overall length and shorter flute length. A jobber length drill bit features a longer length as compared to the diameter of the shaft. It is typically used in soft metals or wood.
Drill bit point angles typically range between 118 and 135 degrees. The major difference between the two is their shape - a 118-degree bit is steeper & sharper, and has a shorter chisel than a 135-degree bit. It cuts more aggressively and is used for drilling into soft materials like wood.
Please note that the item you have bought is a 115V.