-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jobber Drill Bit |
---|---|
Cutting Direction | Right Hand |
Decimal Equivalent | 0.152" |
Dimension Type | Wire Size |
Finish | Black/Gold |
Flute Length | 2" |
List Number | 1878 |
Material | High Speed Steel |
---|---|
Overall Length | 3.125" |
Point Angle | 135 Degrees |
Point Type | Split Point |
Shank Dia. | 0.152" |
Size | #24 |
Height (cm) | 0.51 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 0.51 |
HS Code | 8207502055 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 697334180777 |
Please note that the item you have bought is a 115V.