|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

CLAUSS 18548 Rotary Cutter Blade Pinking 45mm Ss

Model: 18548
Item: AA2FFG
Cross Reference: 10F722
£9.01

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Rotary Utility Blade
Blade Dia. 45mm
Diameter 1.800"
For Use With Grainger Item Number 10F720
Material Titanium Bonded Stainless Steel
Thickness 0.0125"
Utility Blade Type Rotary Pinking
Width 45mm
Blade Dispenser Included No
Online - Live Chat