|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

CLAUSS 18503 Rotary Cutter 7 Inch Length Titanium Stainless Steel 45mm

Model: 18503
Item: AA2FFF
Cross Reference: 10F720
£18.06

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Rotary Cutter
Blade Change Threaded
Blade Dia. 45mm
Blade Material Titanium Bonded
Handle Material Aluminum
Handle Type Ergonomic
Number of Blades Included 1
Overall Length 7"
Overall Thickness 1/2"
Overall Width 2"
Online - Live Chat