-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Elec Tankless Water Heater |
---|---|
Amps AC | 20 |
Default Temperature | 140 Degrees F |
Depth | 2.75" |
Height | 6.25" |
Min. Flow Activation | 0.40 gpm |
Mounting | Horizontal |
Phase | 1 |
Pressure Range | 25 to 150 psi |
Residential / Commercial | Commercial/Residential |
Temp. Range | 80 Degrees to 120 Degrees F |
---|---|
Temp. Rise @ 0.5 GPM | 57 Degrees F |
Temp. Rise @ 1.5 GPM | 18 Degrees F |
Temp. Rise @ 20.0 GPM | 20A |
Voltage | 208 VAC |
Water Connection | 3/8" Compression |
Water Heater Application | Undersink |
Watts | 4160 |
Width | 9.62" |
Wire Size | 10 AWG |
Chronomite Labs SR-20L/208 electric tankless water heater is ideal for on-demand hot water supply, offering energy efficiency and space-saving benefits. It is used in commercial settings, providing a continuous and instantaneous hot water source. This compact and efficient solution is commonly installed in bathrooms, kitchens and other areas where a traditional water heater might be impractical or space-consuming.
Height (cm) | 9.14 |
---|---|
Length (cm) | 29.21 |
Width (cm) | 17.27 |
HS Code | 8516100080 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.99 |
UPC | 883232513216 |
The water heater has a maximum water pressure tolerance of 80 psi and requires a minimum water pressure of 25 psi for optimal performance.
Please note that the item you have bought is a 115V.