-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Installation Tool |
---|---|
System of Measurement | Metric |
Thread Size | M45 x 4.5 |
Thread Size | M45 x 2 |
---|---|
Thread Type | Metric |
Type | Standard |
Country Of Origin | US |
---|
Weight (kg) | 0.63 |
---|
Please note that the item you have bought is a 115V.