-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Installation Tool |
---|---|
Material | Steel |
System of Measurement | Imperial/Metric |
Thread Size | 1 1/4"-12 |
Thread Size | M33 x 3.5 |
Thread Size | M33 x 2 |
---|---|
Thread Size | 1 3/8"-6 |
Thread Size | M33 x 3 |
Thread Type | Metric |
Type | Standard |
Height (cm) | 20.32 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 4.57 |
HS Code | 8207406000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.36 |
Please note that the item you have bought is a 115V.