-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Installation Tool |
---|---|
System of Measurement | Imperial/Metric |
Thread Size | #6-32 |
Thread Size | #6-40 |
Thread Size | M3.5 x 0.6 |
---|---|
Thread Size | M3 x 0.5 |
Thread Type | Coarse |
Type | Standard |
Country Of Origin | US |
---|
Weight (kg) | 0.01 |
---|
Please note that the item you have bought is a 115V.