CHRISLYNN 83190 Helical Inserts Non-lock M27 x 3.0

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£23.28 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Nov 5
  • Model: 83190

  • Item: AF9PGY

  • Cross Ref: 30PF63

Product Specifications:

ItemMetric Thread Insert
Length40.5mm
MaterialStainless Steel
Number of Pieces1
SizeM27x3.0
Thread TypeMetric
TypeStandard

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm)10.16
Ship length (cm)7.62
Ship width (cm)2.79
HS code7320205060

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes