-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Drill |
---|---|
Average CFM @ 15 Second Run Time | 6.90 |
Bearings | Ball |
Body Style | Pistol |
Body Type | Pistol |
CFM @ Full Load | 27.6 |
Chuck Size | 3/8" |
Drill Chuck Type | Keyed |
Free Speed | 2100 rpm |
Gear Train | Planetary |
Handle Material | Composite |
Housing Material | Composite |
---|---|
HP | 0.50 |
Min. Hose Size | 3/8" |
Overall Length | 9 5/16" |
Required Pressure | 90 psi |
Reversing | Yes |
Throttle Type | Trigger |
Tool Weight | 2.40 lb. |
Torque | 4.10 ft.-lb. |
Variable Speed | Yes |
Weight (kg) | 1.3725 |
---|
Please note that the item you have bought is a 115V.