CHICAGO PNEUMATIC CP9789C Air Drill

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£316.21 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: CP9789C

  • Item: CD2PYJ

  • Cross Ref: 468H74

Product Specifications:

ItemAir Drill
Average CFM @ 15 Second Run Time6.90
BearingsBall
Body StylePistol
Body TypePistol
CFM @ Full Load27.6
Chuck Size1/2"
Drill Chuck TypeKeyed
Free Speed850 rpm
Gear TrainPlanetary
Handle MaterialComposite
Housing MaterialComposite
HP0.50
Min. Hose Size3/8"
Overall Length10-13/32"
Required Pressure90 psi
ReversingYes
Throttle TypeTrigger
Tool Weight3.10 lb.
Torque10.30 ft.-lb.
Variable SpeedYes

Shipping Info:

Ship weight (kg) 1.96

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes