CHICAGO PNEUMATIC CP9285C Air Drill

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£183.21 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: CP9285C

  • Item: CD2PYH

  • Cross Ref: 468H73

Product Specifications:

ItemAir Drill
Average CFM @ 15 Second Run Time6.90
BearingsBall
Body StylePistol
Body TypePistol
CFM @ Full Load21.0
Chuck Size3/8"
Drill Chuck TypeKeyed
Free Speed3000 rpm
Gear TrainPlanetary
Handle MaterialComposite
Housing MaterialComposite
HP0.60
Min. Hose Size3/8"
Overall Length8-13/64"
Required Pressure90 psi
ReversingNo
Throttle TypeTrigger
Tool Weight2.40 lb.
Torque4.10 ft.-lb.
Variable SpeedYes

Shipping Info:

Ship weight (kg) 1.36

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes