CHICAGO PNEUMATIC CP879C Air Drill

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£187.29 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: CP879C

  • Item: CD2PYD

  • Cross Ref: 468H67

Product Specifications:

ItemAir Drill
Average CFM @ 15 Second Run Time5.30
BearingsBall
Body StyleRight Angle
Body TypeRight Angle
CFM @ Full Load25.4
Chuck Size3/8"
Drill Chuck TypeKeyed
Free Speed2000 rpm
Gear TrainPlanetary
Handle MaterialComposite
Housing MaterialComposite
HP0.30
Min. Hose Size3/8"
Overall Length5.593
Required Pressure90 psi
ReversingYes
Throttle TypeLever
Tool Weight2.60 lb.
Torque3.20 ft.-lb.
Variable SpeedNo

Shipping Info:

Ship weight (kg) 1.44

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes