CHICAGO PNEUMATIC CP872 Rear Exhaust Straight Air Die Grinder, 1/4 Inch Collet, 0.6 HP

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£117.39 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: CP872

  • Item: CD2MNJ

  • Cross Ref: 401J31

Product Specifications:

ItemAir Die Grinder
Air Inlet1/4" NPT
Average CFM @ 15 Second Run Time10.00
Bearing TypeBall
CFM @ Full Load26.0
Collet1/4"
DutyGeneral
ExhaustRear
Free Speed27,000 rpm
Grinder TypeStraight
Handle MaterialAluminum
HP0.6 HP
Min. Hose Size3/8"
Overall Length6-39/64"
Reach6-39/64"
Required Pressure90 psi
ThrottleLever
Variable SpeedYes

Product Details:

  • Characteristics: Built-In Air Regulator, Compact, Ergonomic

Shipping Info:

Ship weight (kg) 0.95

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes