-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Angle Grinder |
---|---|
Air Inlet | 3/8" NPT |
Average CFM @ 15 Second Run Time | 6 |
CFM @ Full Load | 24 |
Duty | Heavy |
Exhaust | Bottom |
Free Speed | 7500 rpm |
Grinder Type | Type 27 |
Handle Material | Aluminum |
HP | 1.3 |
---|---|
Lock | Throttle |
Min. Hose Size | 3/8" |
Overall Length | 13.1" |
Required Pressure | 90 psi |
Spindle Size | 5/8"-11 |
Throttle | Lever |
Variable Speed | Yes |
Wheel Diameter | 7" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 15.24 |
HS Code | 8467290010 |
---|---|
Weight (kg) | 4.005 |
Please note that the item you have bought is a 115V.