CHICAGO PNEUMATIC CP825C Air Ratchet Wrench, 1/4 Inch Square Drive, 4 to 18 Feet-Lbs. Torque Range

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£234.79 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: CP825C

  • Item: CD2PYC

  • Cross Ref: 468H63

Product Specifications:

ItemAir Ratchet Wrench
Average CFM @ 15 Second Run Time3.20
CFM @ Full Load15.5
Drive Size1/4" Square
ExhaustRear
Free Speed275 rpm
Handle MaterialComposite
Head Height1-5/16"
Head Width1.625"
Housing MaterialComposite
Length6-39/64"
Max. Torque26 ft.-lb.
Min. Hose3/8"
Required Pressure90 psi
Retainer TypeBall
ReversingYes
ThrottleLever
Tool Weight1.1 lb.
Torque Range4 to 18 ft.-lb.
Variable SpeedNo

Shipping Info:

Ship weight (kg) 0.72

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes