CHICAGO PNEUMATIC CP7783-6 Air Impact Wrench, 1 Inch Square Drive Size, 413 to 1253 Feet-Lbs.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1169.86 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: CP7783-6

  • Item: CD3VWZ

  • Cross Ref: 420A29

Product Specifications:

ItemAir Impact Wrench
Average CFM @ 15 Second Run Time10.00
Body StyleD-Handle
CFM @ Full Load40.5
Drive Size1" Square
Free Speed6200 rpm
Handle MaterialAluminum
Housing MaterialAluminum Alloy
Length7.250"
Max. Bolt Capacity1-1/4"
Max. Torque1770 ft.-lb.
Min. Hose Size3/4"
Overall Length19-39/64"
Required Pressure90 psi
Retainer TypeRing
Tool Weight20.9 lb.
Torque Range413 to 1253 ft.-lb.
Type6" Extended

Shipping Info:

Ship weight (kg) 11.16

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes