CHICAGO PNEUMATIC CP7300RC Air Drill, 1/4 inch NPT

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£254.46 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: CP7300RC

  • Item: CD2UYU

  • Cross Ref: 468H69

Product Specifications:

ItemAir Drill
Average CFM @ 15 Second Run Time5.30
BearingsBall
Body StylePistol
Body TypePistol
CFM @ Full Load21.2
Chuck Size1/4"
Drill Chuck TypeKeyed
Free Speed2800 rpm
Gear TrainPlanetary
Handle MaterialComposite
Housing MaterialComposite
HP0.30
Min. Hose Size3/8"
Overall Length7-5/16"
Required Pressure90 psi
ReversingYes
Throttle TypeTrigger
Tool Weight1.50 lb.
Torque1.90 ft.-lb.
Variable SpeedYes

Shipping Info:

Ship weight (kg) 0.91

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes