Sign In

CHICAGO PNEUMATIC CP3109-13A4ES Angle Die Grinder Extended 4 inch Motor 0.8HP

In Stock
Item: AH7LXU
Model: CP3109-13A4ES
Cross Ref: 36WC53

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,560.28 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Air Grinder
Grinder Type Angle
HP 0.8 HP

Shipping Information

Height (cm) 10.01
Length (cm) 32.99
Width (cm) 23.01
Country Of Origin HU
Weight (kg) 2.25

Explore Products

Please note that the item you have bought is a 115V.

Agree