-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Flute Stub Drill |
---|---|
Decimal Equivalent | 0.1910 |
Drill Point | 140 Deg. |
Finish | Uncoated |
Flute Length | 1.187" |
List Number | 769 |
Material | Solid Carbide |
---|---|
Overall Length | 2.25" |
Point Type | General Purpose |
Shank Dia. | 0.191" |
Wire Size | #11 |
Height (cm) | 1 |
---|---|
Length (cm) | 8.5 |
Width (cm) | 1 |
HS Code | 8207502080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.01 |
UPC | 662355785119 |
Please note that the item you have bought is a 115V.