-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Straight Flute Stub Drill |
---|---|
Decimal Equivalent | 0.2280 |
Drill Point | 140 Deg. |
Finish | Uncoated |
Flute Length | 1 5/16" |
List Number | 769 |
Material | Solid Carbide |
---|---|
Overall Length | 2.437" |
Point Type | General Purpose |
Shank Dia. | 0.228" |
Wire Size | #1 |
Height (cm) | 1.27 |
---|---|
Length (cm) | 8.89 |
Width (cm) | 1.27 |
HS Code | 8207502080 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.02 |
UPC | 662355785010 |
Please note that the item you have bought is a 115V.