CHICAGO-LATROBE 44224 Jobber Bit 3/8 Inch High Speed Steel

Model: 44224
Item: AA9TNU
Cross Ref: 1F787
In Stock

£8.38

Payment Methods

Product Specifications:

Item Jobber Drill Bit
Cutting Direction Right Hand
Decimal Equivalent 0.3750"
Dimension Type Fractional Inch
Finish Bright
Flute Length 3-5/8"
Grade General Purpose
List Number 150D
Material High Speed Steel
Overall Length 5"
Point Angle 118 Degrees
Point Type Conventional Point
Shank Dia. 3/8"
Size 3/8"

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm) 1.02
Ship length (cm) 15.24
Ship width (cm) 8.64
HS code 8207502055
Country of Origin US