-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jobber Drill Bit |
---|---|
Cutting Direction | Right Hand |
Decimal Equivalent | 0.2031 |
Depth | 5xD |
Dimension Type | Fractional Inch |
Drill Bit Size | 13/64" |
Finish | TiN |
Flute Length | 2.437" |
Grade | Heavy Duty |
---|---|
List Number | 150ASP-TN |
Material | High Speed Steel |
Number of Pieces | 1 |
Overall Length | 3.625" |
Point Angle | 135 Degrees |
Point Type | Split Point |
Shank Dia. | 13/64" |
Weight (kg) | 0.009 |
---|
UPC | 662355416136 |
---|
Please note that the item you have bought is a 115V.