CHICAGO-LATROBE 41612
  • Model: 41612
  • Item: CD2HFA
  • Cross: 4FWT6

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

CHICAGO-LATROBE | 41612 | CD2HFA | 4FWT6 | Jobber Drill Bit
Hover to zoom
In Stock
£5.72 / unit
Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemJobber Drill Bit
    Cutting DirectionRight Hand
    Decimal Equivalent0.1875
    Depth5xD
    Dimension TypeFractional Inch
    Drill Bit Size3/16"
    FinishTiN
    Flute Length2-15/16"
    GradeHeavy Duty
    List Number150ASP-TN
    MaterialHigh Speed Steel
    Number of Pieces1
    Overall Length3.5"
    Point Angle135 Degrees
    Point TypeSplit Point
    Shank Dia.3/16"

    Brand Overview:

    Chicago-Latrobe, a Greenfield Industries brand, offers a wide variety of high-quality drill bits for both general-purpose and heavy-duty applications. The Chicago-Latrobe catalogue includes countersink, jobber-length, reduced shank, extra-long, screw-machine length, taper-length, solid spade and straight flute drill bits in different lengths and sizes. Jobber-length drill bits are designed for use with both rotary and impact screwdriving tools in various drilling applications in woods, composites and softer metals, including aluminium, copper and tin. With longer lengths as compared to the diameter, Chicago-Latrobe jobber length drill bits offer increased cutting speed and heat resistance.
    To secure a screw or rivet into a pre-drilled hole, the plain / bell-type Chicago-Latrobe countersinks are offered in 60 and 120 degree included angle variants to create a conical hole. A wide range of these drill bits, as well as the top-selling Chicago-Latrobe drill bit sets, are available on Raptor Supplies, an authorised Chicago-Latrobe distributor.

    Sent to your email in 30 min

    Model: 41612Item: CD2HFACross: 4FWT6